- w/ 6" Rigid Tube w/Coupler Extension
- Cartridge or Bulk Type Grease Loading
- 4,500 psi
- Grease Delivery is 1 oz/33 Strokes
- Heavy-Duty Lever Type Grease Gun
description
- Will accommodate any standard 14 oz grease cartridge. Filler nipple included for three-way loading
- bulk, filler pump or cartridge. Features include electrostatic, corrosion-resistant finish, nonslip knurling for better grip and a rubber handgrip for comfort. Steel block head offers protection for hardened steel plunger. Heavy-duty steel barrel ensures durability. Posi-lock follower rod with T-handle provides sure-handed grip and easy filling at any position.
features
- Jam-proof toggle
- Precision fit and hardened plunger
- Rugged, cast iron pump head
- Locking follower rod
- Exclusive flip-over follower
- Extra heavy follower springs
- Accessible check valve
- Spacer prevents pinching
- Coated steel barrel
- Variable stroke and pressure
- Replace damaged whip hose with 4,500 psi rated hose
- Do not hold whip hose while pumping
| Delivery | 1 oz/33 strokes |
| Duty | Heavy-Duty |
| Extension | 6 in Rigid Tube w/ Coupler |
| Grease Loading | Bulk, Cartridge |
| Length | 21 3/4 in |
| Pressure | 4,500 psi |
| Volume Capacity | 16 oz |
| Capacity | 16 oz Bulk or 14.5 oz Cartridge |
| Grease Gun Type | Lever Type |
| Weight | 4.4 LB |
| EAN or UPC | 95992011486 |

