- w/ 6" Rigid Tube w/Coupler Extension
- Cartridge or Bulk Type Grease Loading
- 4,500 psi
- Grease Delivery is 1 oz/33 Strokes
- Heavy-Duty Lever Type Grease Gun w/Clear Tube
features
- Jam-proof toggle
- Precision fit and hardened plunger
- Rugged, cast iron pump head
- Exclusive flip-over follower
- Extra heavy follower springs
- Accessible check valve
- Coated steel barrel
- Allows for 100% positive grease-type identification, eliminating the risk of mixing incompatible or unspecified grease
- Provides visual confirmation of grease quantity, separation and air pockets
- Capable of both cartridge and bulk fill use
- Replace damaged whip hose with 4,500 psi rated hose
- Do not hold whip hose while pumping
| Grease Gun Type | Lever Type |
| Extension | 6 in Rigid Tube w/ Coupler |
| Grease Loading | Bulk, Cartridge |
| Capacity | 16 oz Bulk or 14.5 oz Cartridge |
| Duty | Heavy-Duty |
| Pressure | 4,500 psi |
| Length | 21 3/4 in |
| Delivery | 1 oz/33 strokes |
| Weight | 3.9 LB |
| EAN or UPC | 95992098043 |

