- DUAL-PISTON LEVER ACTION GREASE GUN
description
- Dual-piston lever-action grease gun model 1154 The Lincoln model 1154 dual-piston grease gun easily switches between high-pressure and high-volume delivery, making it the most efficient for any job. The grease gun has a thumb-operated switch that allows technicians to adjust the tool to match the equipment’s lube requirements. The model 1154 is perfect in the rough working environments of agriculture, construction, and vehicle repair, where reliable, durable tools are critical. Large joints, bushings and bearings can be filled quickly. Additionally, it is excellent for lubricating large surface areas such as fifth wheels, chains and conveyors. The pressure position has a standard grease gun output of 38 strokes/oz. It develops 10,000 psi for use whenever high-pressure requirements are needed – such as track adjusters, clogged fittings and high-tolerance applications.
applications
- Suitable for high-pressure applications, such as track adjusters, clogged fittings and high-tolerance locations (10,000 psi)
- Appropriate for high-volume applications, such as large joints, bushings and bearings, or large surfaces areas such as fifth wheels, chains and conveyors
features
- Thumb-operated switch to toggle between high-pressure and highvolume positions
- Provides quick and efficient lubrication
- Quick-prime design has the tool operational immediately
| Capacity Volume | 16 oz |
| Operating Pressure [Max] | 10,000 psi |
| Cartridge Size | 14.5 oz |
| Weight | 4.2 LB |
| EAN or UPC | 95992104881 |

