- 6,000 psi Pressure w/ 40 -150 psi Working Pressure
- Light Medium Duty
- Automatic Air Operated Grease Gun
- 30" Hose Extension
- 17" Length
features
- Simplifies the task of lubrication
- Variable speed trigger
- Provides superior flow control with convenience of fully automatic operation
- Patented pump design ensures uninterrupted grease flow
- Ergonomic styling provides comfort and balance
- High pressure hose with coupler and attachment clip provides easy access to lube points
- Supplies high flow rates at low and medium pressures for quick filling or high pressures for tight joints, clogged fittings and track adjustments
| Duty | Light Medium-Duty |
| Ratio | 40:1 |
| Extension | 30 in |
| Grease Gun Style | Automatic |
| Pressure | 6000 psi |
| Length | 17 in |
| Grease Gun Type | Air Operated |
| Working Pressure [Max] | 150 psi |
| Weight | 5.6 LB |
| EAN or UPC | 95992099033 |

