- w/ 18" Flexible Hose w/Coupler Extension
- Cartridge, Filler Pump or Bulk Type Grease Loading
- 6,000 psi
- Grease Delivery is 3 oz/min
- Air Powered Grease Gun
description
- Fully automatic, continuous-cycle, air-operated grease gun.
features
- Heavy-duty spring for prime retention
- Pistol type with flexible extensions
- Flip-over follower eliminates grease bypass
- Locking follower rod for easy loading
includes
- Exclusive air motor for consistent self-priming (patent pending)
compliances
- 0
| Grease Gun Type | Air Operated |
| Extension | 18 in Flexible Hose w/ Coupler |
| Volume Capacity | 14 oz |
| Delivery | 3 oz/min |
| Ratio | 40:1 |
| Capacity | 16 oz Bulk or 14.5 oz Cartridge |
| Pressure | 6000 psi |
| Grease Loading | Bulk, Cartridge, Filler Pump |
| Weight | 5.0 LB |

