- 250 psi Max Operating Pressure
- 1/4" NPT(f) Inlet
- Mex Air Flow 52 scfm @ 100 psi
features
- Ensures long service life and easy connections under severe operating conditions
- 250 psi maximum operating pressure
| Length | 2 1/2 in |
| Thread Type | NPT(m) |
| Coupler Type | Air Coupler |
| Threads | 1/4 |
| Material | Steel |
| Weight | 0.1 LB |
| EAN or UPC | 95992116594 |

