- Lincoln Style Coupler & Nipple
- 1/4" (NPT)
features
- Positive action-locking mechanism so coupler cannot be detached accidentally
- Extra large air passage ensures greater air flow
- Automatic air check valve shuts off air instantly when uncoupled, providing leak-proof seal
- Corrosion-resistant steel plug and stainless steel check and check spring for long service life
- Free swiveling action prevents curling or kinking of air hose
| Hose I.D. | 1/4 in |
| Threads | 1/4 |
| Thread Type | NPT(f) |
| Coupler Type | Air Coupler |
| Dia. | 1.0625 in |
| Operating Pressure [Max] | 250 psi |
| Length | 2 1/2 in |
| Type | Adapter |
| Thread Size | 1/4 in (NPT) |
| Flow @ Pressure | 52 scfm @ 100 psi |
| Weight | 0.1 LB |
| EAN or UPC | 95992116617 |

