Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Rechargeable Battery

1201

Rechargeable Battery
Item #101769747
  • High Capacity 12-Volt Ni-Cad Rechargeable Battery With 1300 mAhr Capacity
Rechargeable Battery
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • High Capacity 12-Volt Ni-Cad Rechargeable Battery With 1300 mAhr Capacity

applications

  • For use with the PowerLuber® 1242 grease gun

features

  • Dispenses a minimum of three grease cartridges under normal conditions
Voltage Rating 12 V Ni-Cad
Capacity 1300 mAh
Weight 1.4 LB
EAN or UPC 82307019404
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison