Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
PowerLuber® Grease Gun Battery Charger

1210

PowerLuber® Grease Gun Battery Charger
Item #102063028
  • To be Used w/Model 1201 Rechargeable Battery for Power-Luber® Rechargeable Grease Gun
PowerLuber® Grease Gun Battery Charger
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • To be Used w/Model 1201 Rechargeable Battery for Power-Luber® Rechargeable Grease Gun

description

  • One-hour fast charger with automatic trickle charge maintaining mode.

includes

  • 6 ft cord

compliances

  • 0
Voltage Rating 110
Use With Model 1201 Battery
Weight 1.2 LB
EAN or UPC 82307019428
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison