- Cartridge or Bulk Type Grease Loading
- w/12 Volt rechargable battery, 110 Volt fast charger, and 30" flex hose w/spring guard
- (no Carrying Case)
- 6,000 psi
- Grease Delivery is 3 oz/min
features
- Powerful 12 V motor
- Planetary gear drive
- Pressure relief valve to prevent overload
- 30" whip hose
- Complete with case, 110 V charger and 12 V rechargeable battery (unless noted)
compliances
- 0
| Voltage Rating | 12 |
| Grease Gun Type | Rechargeable |
| Grease Loading | Bulk, Cartridge |
| No. of Batteries | 1 |
| Delivery | 3 oz/min |
| Capacity | 14.5 oz Cartridge or Bulk |
| Extension Type | 30 in Flex Hose w/ Spring Guard |
| Extension | 30 in Flexible Hose w/ Coupler |
| Pressure | 6000 psi |
| Weight | 11.8 LB |
| EAN or UPC | 82307019473 |

