- Cordless, 3-Way Grease Gun
features
- Powerful 12 V motor
- Planetary gear drive
- Pressure relief valve to prevent overload
- 30" whip hose
- Complete with case, 110 V charger and 12 V rechargeable battery (unless noted)
compliances
- 0
| Extension Type | 30 in Flex Hose w/ Spring Guard |
| Color | Silver |
| Grease Loading | Bulk, Cartridge |
| Delivery | 3 oz/min |
| Handle Type | Pistol Grip |
| Grease Gun Type | Cordless, 3-Way |
| Voltage Rating | 12 |
| No. of Batteries | 2 |
| Pressure | 6000 psi |
| Length | 19 1/2 in |
| Capacity | 14 1/2 oz |
| Weight | 19.3 LB |
| EAN or UPC | 82307019497 |

