- Manual Gear Lube Dispenser
- 30 lb Bulk
features
- Cast iron pump outlet body and handle (except 1293) provide durability and longevity
- Metered models have air expeller built into pump tube (prevents air from registering on meter)
- Large replaceable swivel casters provide ease of maneuverability (mobile models)
- Baked enamel finish helps prevent rust and corrosion
- Self contained units and sealed models prevent contamination or spillage of product being dispensed
- Smooth, easy pumping action (no crank or gears) dispenses all types of gear lubricants, even in the coldest weather
- Volume @ stroke is based on using 90° SAE at 70 °F
| Base Type | Int. 9" dia / 13 3/4"w |
| Pump Tube | 13 in. Below Rim |
| Nozzle Type | 80599 |
| Drum Size | 30 lb Bulk |
| Type | Bucket Pump |
| Hose Length | 5 ft |
| Mechanism | Piston Pump |
| Style | Self Cont. Handle |
| Vol_ @ No_ of Strokes | 1 pt @ 7 |
| Drive Type | Lever Action |
| Weight | 25.2 LB |
| EAN or UPC | 95992012544 |

