- Cordless Grease Gun
- 12 Volt Ion-Lithium Battery
- 30 in Hose
- w/Battery, Charger and Carrying Case
features
- Lithium-ion battery for maximum power and efficiency
- Delivers grease at up to 8,000 psi (551 bar)
- Ergonomic design is balanced, lighter weight and comfortable to grip
- Three-point base keeps tool upright for easy handling
- Built-in LED work light illuminates the work area
- Narrower tool fits in tight areas
- Backed by a five-year warranty
- 30" (76 cm) hose
includes
- Cordless 12 V li-ion grease gun
- 12 V li-ion rechargeable battery (model 1261)
- Battery AC charger (model 1870)
- Heavy-duty carrying case
| Grease Gun Style | Cordless, Lever Type |
| Extension Length | 30 in |
| Operating Pressure [Max] | 8,000.0 psi |
| No. of Batteries | 1 |
| Grease Gun Type | Battery Powered |
| Voltage Rating | 12 |
| Designated Fluid | Grease |
| Body Material | Plastic |
| Pressure [Max] | 8,000 psi |
| Weight | 12.8 LB |
| EAN or UPC | 95992104096 |

