- Manual Bucket Pump
- 30 lb Bulk
features
- Automatic pressure release prevents nozzle drippage, waste and mess
- Pump and lid assembly easily removed as a single unit for filling
- Order 7' hose and coupler assembly (81768) separately
| Height | 28 in |
| Drum Size | 30 lb Bulk |
| Operating Pressure [Max] | 3500 psi |
| Vol_ @ No_ of Strokes | 0.280 oz @ 2 |
| Dia. | 9 in |
| Drive Type | Lever Action |
| Designated Fluid | Grease |
| Mechanism | Piston Pump |
| Weight | 24.4 LB |
| EAN or UPC | 95992012728 |

