- 5000 psi Maximum Working Pressure
features
- Large 40 Lb. lubricant capacity with easy pumping action
- Develops up to 5000 PSI max. pressure to lubricate the most closely fitted bearings
- All purpose pump dispenses both lubricants and greases
- Especially useful for lubrication of trac-roller bearings
- Handle slot pin switches for high pressure 5000 PSI or high volume, low pressure 2000 PSI delivery
| Fluid Capacity | 40 lb |
| Working Pressure [Max] | 5000 psi |
| Hex Size | 11 3/8 in |
| Delivery | 0.37 oz/stroke |
| Weight | 24.7 LB |
| EAN or UPC | 95992012759 |

