- Clamps On Any 25-50 lb Container in 60 sec
- 2500 Max psi
- 21 1/2"H x 12 1/4"W
description
- Clamps on any 25 to 50 lb refinery container in 60 seconds.
features
- All weather
- Resists rust
| Pump Type | Clamp-On Carry |
| Pump Ratio | 1:1 |
| Capacity | 25 lb to 50 lb Refinery Container |
| Delivery | 0.303 oz/stroke |
| Weight | 13.6 LB |
| EAN or UPC | 95992012926 |

