- Clamps To Any 25-50 lb Container
- Handles Medium and Light Lubricants in Any Weather
- Tube Size 1 1/2" Includes Filler Socket, Follower Plate and Drum Cover
description
- Clamps on any 25 to 50 lb refinery container.
| Capacity | 25 lb to 50 lb Refinery Container |
| Pump Ratio | 1:1 |
| Delivery | 5 oz/stroke |
| Pump Type | Clamp-On Carry |
| Weight | 7.6 LB |
| EAN or UPC | 95992012964 |

