- Manual Bucket Pump
- 25-50 lb
features
- Handles both light and medium lubricants
- Single lift of pump handle supplies enough force to service over 200 average bearings
- Follower plate recommended when pumping extra heavy lubrication
includes
- 82162 coupler
| Drum Size | 25 to 50 lb |
| Mechanism | Piston Pump |
| Drive Type | Lever Action |
| Designated Fluid | Grease |
| Operating Pressure [Max] | 2500 psi |
| Vol_ @ No_ of Strokes | 0.020 oz @ 2 |
| Dia. | 12.125 in |
| Height | 23 in |
| Hose Length | 10 ft |
| Weight | 11.9 LB |

