Skip to content Skip to navigation menu
Street Elbow

13129

Street Elbow
Item #102081214
  • 1/8 NPTF Thread
  • 1 1/2" OAL
  • 90 °
Street Elbow
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/8 NPTF Thread
  • 1 1/2" OAL
  • 90 °
Threads 1/8 NPTF
Type/Angle 90°
Overall Length 1.5 in
Shank Length 0.875 in
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison