Product details
- 3 Ports
- 1/8" NPTF Thread Size
features
- Used to bring multiple lubrication points to a common, easily accessible location
- Provides a means for coupling lubricant feed lines to bearings with lubrication fittings
- May be mounted in multiple units to meet all application requirements
- 11/32" diameter mounting holes at 90° intervals for use with 5/16" diameter mounting bolts
- Allows horizontal or vertical positioning of lubricant inlet
Specifications
No. of Ports | 6 |
Threads | 1/8" NPTF |
Thread Type | Inch |
Weight | 0.7 LB |