Skip to content Skip to navigation menu
Hand Transfer Pump

1326

Hand Transfer Pump
Item #102090144
  • Double Acting Diaphragm Delivers 1 gal per 8 Strokes
  • Eight Foot Hose w/Discharge Nozzle Assures Long Reach
  • Use w/16 to 55 gal Drum w/2" Bung Opening
Hand Transfer Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Acting Diaphragm Delivers 1 gal per 8 Strokes
  • Eight Foot Hose w/Discharge Nozzle Assures Long Reach
  • Use w/16 to 55 gal Drum w/2" Bung Opening

description

  • use for gasoline, diesel fuel and similar petroleum products
  • includes 8 ft hose with discharge nozzle. Neoprene seals
  • one gallon per eight strokes
  • 1326. - double-acting diaphragm action

features

  • Steel piston with brass piston rings ensures long life and durability
  • Neoprene seals resist wear and abrasive fluids
  • Zinc-plated pump and spout retard rust and corrosion
  • Curved discharge spout with garden hose threads allow for convenient hose extension
Capacity 16 to 55 gal
Delivery 1 gal/8 strokes
Pump Type Diaphragm Action
Weight 13.9 LB
EAN or UPC 95992013268
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison