- ARO Style Coupler & Nipple
- 1/4" (NPT)
| Operating Pressure [Max] | 300 psi |
| Length | 2 in |
| Hose I.D. | 1/4 in |
| Flow @ Pressure | 38 scfm @ 100 psi |
| Thread Size | 1/4 in (NPT) |
| Dia. | 1.125 in |
| Type | Adapter |
| Weight | 0.1 LB |
| Operating Pressure [Max] | 300 psi |
| Length | 2 in |
| Hose I.D. | 1/4 in |
| Flow @ Pressure | 38 scfm @ 100 psi |
| Thread Size | 1/4 in (NPT) |
| Dia. | 1.125 in |
| Type | Adapter |
| Weight | 0.1 LB |