- Can Be Used on 16-55 gal Drums Utilizing Standard 2" Bung Opening
- Delivers 8.5 fl oz/Stroke
description
- Close-tolerance pump developed to survive the harsh conditions encountered in today's maintenance environments.
applications
- Noncorrosive fluids
- Motor oil
- Transmission fluid
- Gear oil
- Engine coolant
features
- Brass seals never shrink nor harden over time
- Multi-position handle design allows easy adjustment when moving from light to heavy viscous fluids
- Telescoping pick-up tube for 16 to 55 gallon drums with standard 2" bung openings
- Internal check valve ensures constant prime
- Bung opening tool built into pump head
- Full serviceability
- Full 6 1/4" stroke length provides 8.5 fl oz displacement
- Pump head includes hanger for hose
| Capacity | 16 to 55 gal |
| Pump Type | Lever Action |
| Delivery | 8.5 fl oz/stroke |
| Weight | 7.0 LB |
| EAN or UPC | 95992097039 |

