- Cartridge or Bulk Type Grease Loading
- Two Speed
- w/Custom Carrying Case, 14.4 Volt rechargable battery
- 110 Volt fast charger, and 30" flex hose w/spring guard
- 7,500 psi
features
- Patented two-speed switch for high-volume or high pressure delivery
- Cycle Indicator Pin allows user to monitor grease output
- Allows for 100% positive grease-type identification, eliminating the risk of mixing incompatible or unspecified grease
- Provides visual confirmation of grease quantity, separation and air pockets
- Capable of both cartridge and bulk fill use
- Balanced design
- Comfortable grip
- Smart charging system delivers reliable power
- 30" high pressure hose
- Accessible check valve
- High capacity - 14.4 V battery
| Capacity | 14.5 oz Cartridge or Bulk |
| Pressure | 7000 psi, 7500 psi |
| Grease Loading | Bulk, Cartridge |
| Extension | 30 in Flexible Hose w/ Coupler |
| Grease Gun Type | Rechargeable |
| Delivery | 1 oz/50 strokes, 10 oz/min |
| Weight | 10.0 LB |
| EAN or UPC | 95992098098 |

