- Cartridge or Bulk Type Grease Loading
- Two Speed
- w/Custom Carrying Case, 14.4 Volt rechargable battery
- 110 Volt fast charger, and 30" flex hose w/spring guard
- 7,500 psi
features
- Versatile two speed design – high volume and high pressure matches the tool to the task
- Cycle pin to monitor grease output
- Smart charging system delivers reliable power
- Outstanding performance in high pressure applications
- Ergonomically designed and balanced for comfort
- Allows for faster lubrication with much less fatigue
- Less down time leads directly to increased productivity
- Includes a 30" flex hose with spring guard and a heavy-duty carrying case (unless noted)
compliances
- 0
| Extension Type | 30 in Flex Hose w/ Spring Guard |
| Voltage Rating | 14.4 |
| Extension | 30 in Flexible Hose w/ Coupler |
| Capacity | 14.5 oz Cartridge or Bulk |
| Delivery | 10 oz/min |
| Grease Gun Type | Rechargeable |
| No. of Batteries | 1 |
| Pressure | 7500 psi |
| Grease Loading | Bulk, Cartridge |
| Weight | 14.7 LB |
| EAN or UPC | 95992097978 |

