- Grease Gun
features
- Versatile two speed design – high volume and high pressure matches the tool to the task
- Cycle pin to monitor grease output
- Smart charging system delivers reliable power
- Outstanding performance in high pressure applications
- Ergonomically designed and balanced for comfort
- Allows for faster lubrication with much less fatigue
- Less down time leads directly to increased productivity
- Includes a 30" flex hose with spring guard and a heavy-duty carrying case (unless noted)
compliances
- 0
| Grease Loading | Bulk, Cartridge |
| Voltage Rating | 14.4 |
| No. of Batteries | 2 |
| Extension Type | 30 in Flex Hose w/ Spring Guard |
| Delivery | 10 oz/min |
| Pressure | 7500 psi |
| Weight | 16.3 LB |
| EAN or UPC | 95992097657 |

