- 12v DC Fuel Transfer Pump
- Safely Transfers Diesel, Kerosene And Mineral Spirits
- Cannot Be Used With Gasoline
- 15 GPM
- Self-Priming
features
- Safely transfers diesel, kerosene and mineral spirits (not for use with gasoline)
- Weatherproof cast-iron design with high-flow 1" inlet and outlet
- Three-piece telescoping pick-up tube supports a very wide range of tank depths
- Long 13-ft anti-kink hose with stainless steel outlet adapter
- 360° locking 2" bung for perfect nozzle positioning
- Pre-wired electrical box allows for easy set-up
- Fully serviceable
- Diesel and kerosene applications, including agriculture, heavy equipment, construction, trucking/transport, industrial, aerospace and home heating
- For use with diesel, kerosene and mineral spirits only (not for use with gasoline)
| Voltage | 12 |
| Flow | 15.00 gal/min |
| Weight | 31.6 LB |
| EAN or UPC | 95992103174 |

