- Rechargeable Battery
- 18 Volt
- Lithium Ion
features
- Long-run, high-capacity 3000 mAh battery
- Capable of accepting more than 1,500 charges
- Does not suffer from "memory effect"
- Use with Lincoln 18 V Lithium-Ion PowerLuber
| Battery Capacity (Amp-Hrs) | 3000 |
| Battery Type | Rechargeable, Lithium Ion |
| Voltage Rating | 18 VDC |
| Battery Size | Rechargeable |
| Weight | 1.85 LB |
| EAN or UPC | 95992102429 |

