- Grease Gun
- 18 Volt
- 14.5 oz Cartridge
- Pistol Handle
- LED Flow Meter Display
features
- LCD flow meter displays grease output, grease cartridge level and battery charge level (patent pending)
- Allows the user to easily understand how much lubricant is being dispensed to prevent over lubrication and wasted grease
- Two-speed design delivers outstanding flow and pressure
- LED lights up fittings when under equipment or in shaded areas
- 18 V high-amperage li-ion battery provides outstanding run time
- Dual motor protection includes self-resetting thermocouple
includes
- Model 1861 high amperage (3.0 mAh) battery (qty. 2)
- Model 1850 high output one-hour charger
- Carrying case
| Grease Gun Style | Pistol Type, Cordless |
| Handle Type | Pistol |
| No. of Batteries | 2 |
| Grease Gun Type | Battery Powered |
| Extension Type | Rubber Hose |
| Extension Length | 36 in |
| Capacity Volume | 14 1/2 oz |
| Drive Type | Motorized |
| Extension | 36 in Hose w/ Spring Guard |
| Power Source | Rechargeable Battery |
| Weight | 14.5 LB |

