Skip to content Skip to navigation menu
20 V Lithium-Ion Battery Charger

1870

20 V Lithium-Ion Battery Charger
Item #111153164
  • 20v Lithium Ion Battery Charger
  • Used on Models 1882 And 1884 PowerLubers
  • LED Indicates Charge Status
  • Automatically Switches Off To Prevent Over-charging
  • Charges Without Creating Memory Effect
20 V Lithium-Ion Battery Charger
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20v Lithium Ion Battery Charger
  • Used on Models 1882 And 1884 PowerLubers
  • LED Indicates Charge Status
  • Automatically Switches Off To Prevent Over-charging
  • Charges Without Creating Memory Effect

features

  • LED indicates charge status, hot/cold battery and battery replacement needed
  • Protects battery cells from damage
  • Switches off automatically to prevent over charging
  • Charges without creating memory effect
  • Lithium-Ion battery provides longer run time (more tubes of grease per charge per fully charged battery)
  • For use with model 1871 battery
For Use With Model 1871 battery
Voltage Rating 20 V
Type Charger, Lithium Ion
Weight 1.3 LB
EAN or UPC 95992103211
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison