- 12/24 Volt DC Mobile Charger For Lincoln 20-Volt Lithium Ion Battery For Model 1871
- Flexibility And Convenience Of Charging On-Site Or Off-Site
features
- Provides the flexibility and convenience of charging while out of the shop, in the field, at the lube site or between jobs
- For use in vehicles and heavy equipment with 12 or 24 volt accessory outlets
- Automatically recognizes input voltage
- Automatic trickle charge maintenance mode
- Charging system identifies damaged or shorted batteries
- Internal circuit protection
- CE approved and RoHS compliant
- For use with model 1871 battery
| Voltage Rating | 24 VDC, 12 VDC |
| Type | Lithium Ion, Mobile DC Charger |
| For Use With | Model 1871 battery |
| Weight | 1.3 LB |
| EAN or UPC | 95992103655 |

