- 20-Volt Lithium Ion Battery Operated Grease Gun
- Dual Battery
- Two-Speed Motor
- Stable 3-Point Stance Keeps Tool Upright And Within Reach
features
- Stable three-point stance keeps the tool upright and within reach
- Electronically controlled two-speed motor
- Balanced, lightweight design
- LCD identifies empty cartridge, loss of prime, grease output and blocked fitting
- Built-in LED illuminates dimly lit areas
- Flow meter prevents over lubrication and wasted grease
| Power Source | Rechargeable Lithium Ion Battery |
| Cartridge Size | 14.5 oz |
| Grease Gun Style | Cordless |
| Grease Gun Type | Battery Powered |
| Designated Fluid | Grease |
| Grease Loading | Bulk, Cartridge |
| Weight | 8.2 LB |
| EAN or UPC | 95992103242 |

