- 20-Volt Lithium Ion Battery Operated Grease Gun
- Single Battery
- Two-Speed Motor
- Stable 3-Point Stance Keeps Tool Upright And Within Reach
- Built-In LED Illuminates Dimly Lit Areas
features
- Flow meter prevents over lubrication and wasted grease
- Stable three-point stance keeps the tool upright and within reach
- Balanced, lightweight design
- LCD identifies empty cartridge, loss of prime, grease output and blocked fitting
- Built-in LED illuminates dimly lit areas
- Electronically controlled two-speed motor
includes
- Cordless li-ion grease gun
- (1) slide-on rechargeable li-ion battery
- Charger
- Heavy-duty carrying case
| Power Source | Rechargeable Lithium Ion Battery |
| Cartridge Size | 14.5 oz |
| Grease Loading | Bulk, Cartridge |
| No. of Batteries | 1 |
| Grease Gun Style | Cordless |
| Designated Fluid | Grease |
| Grease Gun Type | Battery Powered |
| Voltage Rating | 20 V |
| Operating Pressure [Max] | 10,000.0 psi |
| Weight | 12.6 LB |
| EAN or UPC | 95992103259 |

