- 1/4-28(m) Taper
- 1/8 PTF
- 13/16" OAL
- 90°
| Overall Length | 0.8125 in |
| Type/Angle | 90° |
| Threads | 1/4-28 Taper |
| Shank Length | 0.3125 in |
| Weight | 0.125 LB |
| EAN or UPC | 82307022121 |
| Overall Length | 0.8125 in |
| Type/Angle | 90° |
| Threads | 1/4-28 Taper |
| Shank Length | 0.3125 in |
| Weight | 0.125 LB |
| EAN or UPC | 82307022121 |