- Elbow, 45º Angle
- 1/8 in NPT(F) x 1/8 in NPT(M)
| Shape | 45º Angle |
| Thread - TPI or Pitch | 1/8 in NPT(F) x 1/8 in NPT(M) |
| Type | Elbow |
| Type/Angle | 45° |
| Weight | 0.031 LB |
| EAN or UPC | 95992099620 |
| Shape | 45º Angle |
| Thread - TPI or Pitch | 1/8 in NPT(F) x 1/8 in NPT(M) |
| Type | Elbow |
| Type/Angle | 45° |
| Weight | 0.031 LB |
| EAN or UPC | 95992099620 |