- 1/8 PTF
- 90°
- 1" OAL
| Shank Length | 15/32 in |
| Overall Length | 1 in |
| Type/Angle | 90° |
| Threads | 1/8 PTF |
| Weight | 0.125 LB |
| EAN or UPC | 95992099637 |
| Shank Length | 15/32 in |
| Overall Length | 1 in |
| Type/Angle | 90° |
| Threads | 1/8 PTF |
| Weight | 0.125 LB |
| EAN or UPC | 95992099637 |