- Use w/55 gal Drum
- 75:1 Ratio
- Delivery 2.1 in3/Cycle
- Transfer Type
applications
- Noncorrosive materials
features
- High pressure
- Stationary
- Heavy-duty
- High viscosity
- Plunger and bushing
| Pump Type | Grease Pump |
| Pump Style | Portable |
| Air Inlet NPTF (f) | 1/2 in |
| Pump Ratio | 75:1 |
| Delivery | 2.1 in3/cycle |
| Drum Size | 55 gal |
| Lubricant Type | Grease |
| Weight | 66.5 LB |

