- 1/4-28 Spin Drive Fitting, 90°
applications
- Used on automobiles, farm implements, trucks, tractors and industrial machinery
features
- Ball in head of fitting seals out dirt and keeps grease in
- Ensures more volume and less resistance
- Can be securely contracted by any commercial hydraulic coupler
- Hardened for additional protection from wear and damage
| Threads per Inch | 28 |
| Connection Type | Male |
| Thread Pitch | N/A |
| Self Forming | Yes |
| Type/Angle | 90° |
| Overall Length | 0.75 in |
| Thread Size | 1/4 |
| Material | Steel |
| Thread Type | Special Taper |
| Weight | 1.7 LB |

