- Supply and Feed Line Hose
- 1/8" I.D.
- 5/16" O.D.
- 26' Long
| Bend Radius | 3.5 in |
| Hose OD | 0.3125 in |
| Type | Supply and Feed Line |
| Temperature Range [Max] | 212 °F |
| Hose Length | 26 ft |
| Hose Reinforcement | Dacron Braid |
| Temperature Range [Min] | -40 °F |
| Burst Pressure [Min] | 10000 psi |
| Cover Material | Polyurethane |
| Pressure [Max] | 4000 psi |
| Inner Tube Material | Nylon |
| Hose I.D. | 1/8 in |
| Weight | 1.0 LB |

