- 50 ft Coil
- 1/4" OD
description
- Grease filled
| Inch/Metric | Inch |
| Color | Clear |
| Packaged Length | 50 ft |
| Tube O.D. | 1/4 in |
| Tube OD | 1/4 in |
| Material | Nylon |
| Weight | 1.2 LB |
| Inch/Metric | Inch |
| Color | Clear |
| Packaged Length | 50 ft |
| Tube O.D. | 1/4 in |
| Tube OD | 1/4 in |
| Material | Nylon |
| Weight | 1.2 LB |