- Straight Fitting
- 1/4" Tube
- 1/8" Male NPT
| Female Quick | 1/4 in |
| Male Thread | 1/8 in (NPT) |
| Type | Push to Connect |
| Connection Type | Push-To-Connect |
| Hose I.D. | 1/4 in |
| Weight | 0.026 LB |
| Female Quick | 1/4 in |
| Male Thread | 1/8 in (NPT) |
| Type | Push to Connect |
| Connection Type | Push-To-Connect |
| Hose I.D. | 1/4 in |
| Weight | 0.026 LB |