Skip to content Skip to navigation menu
Oil Stub Pump

282396

Oil Stub Pump
Item #101499852
  • 3:1 Ratio
  • Delivery 7.5 in3/Cycle
Oil Stub Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3:1 Ratio
  • Delivery 7.5 in3/Cycle

description

  • Strong, silent, 3:1 pressure ratio balanced double-acting oil stub pump. Directly interchangeable with the 5:1 stub pump (part 84933) without piping changes.

features

  • Increased output for faster product delivery
  • Total mounting flexibility
  • Powerful performance
  • Rugged reliability
  • Versatile
  • Economical
Pump Ratio 3:1
Pump Type Oil Pump
Lubricant Type Oil
Pump Style Stationary
Delivery 7.5 in3/cycle
Drum Size Stub
Weight 15.7 LB
EAN or UPC 95992078878
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison