- Series 25 Medium Pressure Stationary Oil Stub Pump
- 6 gal/min
features
- Ideal for dispensing fluids from drums, tanks, or remote standpipe mount
includes
- 84935 pump cover kit
- 73024 oil connecting hose
- 72024 air connecting hose
- 241584 90º volume elbow
- 282396 bare pump
- 815 air coupler
- 11659 air nipple
- 84538 bung bushing
| Construction | Zinc |
| Outlet | 1/2 in NPT |
| Operation : Ratio | 3.0 @ 1 |
| Inlet Size | 1/4 in NPT |
| Flow | 6 gal/min |
| Drum Size | Stub/Universal |
| Power Source | Compressed Air |
| Type | Stub Pump |
| Displacement | 25.00000 Cu. In./Cycle |
| Weight | 19.7 LB |
| EAN or UPC | 95992078885 |

