- Heavy Duty High Pressure Grease Gun
features
- Volume
| Handle Type | Pistol Grip |
| Operating Pressure [Max] | 7500 psi |
| Power Source | Compressed Air |
| Type | Grease Gun |
| Body Material | Steel |
| Inlet Size | 3/8 in NPT(F) |
| Weight | 2.1 LB |
| EAN or UPC | 95992030500 |
| Handle Type | Pistol Grip |
| Operating Pressure [Max] | 7500 psi |
| Power Source | Compressed Air |
| Type | Grease Gun |
| Body Material | Steel |
| Inlet Size | 3/8 in NPT(F) |
| Weight | 2.1 LB |
| EAN or UPC | 95992030500 |