- 3 Way
- 1/4" NPTF (f) Air Inlet/Outlet
| Air Inlet Type | NPTF |
| Conduit Connection | 1/2 NPS(f) |
| Air Inlet | 1/4 |
| Temperature Range [Max] | 140 °F |
| Temperature Range [Min] | 0 °F |
| Cv Flow | 1.8 |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz, 8.4 VA |
| Pressure | 150 psi |
| Type | 3 Way |
| Weight | 0.5 LB |

