- Value Series - Pressurized Used Fluid Receiver
- 18 gal Capacity
- Fluid Types: Motor Oils, Transmission Fluids, and Power Steering Fluids
- 45" to 72" Bowl Height Adjustment
- Large 14"/2.5 gal Bowl
features
- Accepts standard shop air up to 150 psi
- Preassembled castors
- Reinforced castor supports
- Telescoping bowl
- Full serviceability
includes
- Combination evacuation hose/sight gauge
- Fixed air inlet regulator
- Pressure relief hose
- User's manual
| Capacity | 18 gal |
| Unit Size | 17.5" Tall x 21.0" Wide x 39.0" Deep |
| Fluid Type | Motor Oils, Transmission Fluids, Power Steering Fluids |
| Weight | 57.4 LB |
| EAN or UPC | 95992099040 |

