- 1:1 Ratio
- 14 gpm Delivery
- 1/4 in NPTF (f) Air Inlet
- Use with 16 and 55 gal Drums
features
- Adaptable for 16 or 55 gallon containers as well as bulk tank or standpipe installations
- Delivers 12.5 in³ per cycle
| Lubricant Type | Fluids |
| Pump Ratio | 1:1 |
| Pump Type | Transfer Pump |
| Air Inlet NPTF (f) | 1/4 in |
| Pump Style | Stationary |
| Delivery | 14 gpm |
| Weight | 14.0 LB |
| EAN or UPC | 95992104195 |

