- 3 1/2" Diameter
- Inlet/Outlet NPT (f)
- Dial Total 16 qt/10 L
- Totalizing
- 1/16" Graduation
description
- Ideal for dispensing motor oil, automatic transmission fluid and gear lube. 3 1/2" diameter meter, 1/2" NPT inlet and outlet.
| Dial Totals | 16 qt/10 L |
| Graduation | 1/16 Gallon |
| Application | Preset Countdown for Oils, ATF & Anti-Freeze, Oils, Automatic Transmission Fluid, Anti-Freeze |
| Inlet NPTF(f) | 1/2 in |
| Outlet NPTF(f) | 1/2 in |
| Weight | 4.5 LB |
| EAN or UPC | 95992038667 |

