- Mechanical Pre-Set Meter
- Rigid Extension
- 1/4 qt increments to 60 gal
- For Oils,ATF, and Antifreeze fluid applications
features
- Dispenses oil, ATF and gear lube
- Inlet/outlet 1/2" NPT(f)
includes
- Nondrip nozzle
| Inlet Port | 1/2 |
| Type | Mechanical Pre-Set Meter |
| Series | N/A |
| Dial Range | 60 gallon |
| Outlet Port | 1/2 |
| Dia. | 3.5 in |
| Inlet Port Type | NPT(f) |
| Dial Graduations | 1/4 qt |
| Measure Type | US Measure |
| Fluid Application | Oil, Antifreeze, ATF |
| Outlet Port Type | NPT(f) |
| Extension Type | Rigid |
| Weight | 4.6 LB |
| EAN or UPC | 95992038681 |

