Value Series 40:1 Single Acting Grease Pump for 25 to 50 lb. Pail
Item #102079118
For 25 to 50 lb. Pail
Includes: 40:1 Value Series Pump, Pail Cover, Handle, high pressure Control Valve, universal Swivel, Coupler, 7' Connecting Hose, Follower Plate and Band Dolly
6,000 psi Maximun grease output pressure
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Includes: 40:1 Value Series Pump, Pail Cover, Handle, high pressure Control Valve, universal Swivel, Coupler, 7' Connecting Hose, Follower Plate and Band Dolly
6,000 psi Maximun grease output pressure
features
Professional quality lubrication
High pressure
Portable medium- to light-duty chassis lubrication
Proven valved piston design
Simple grease plunger/bushing
Control valve and universal swivel included
Easy, one-hand operation
Built for durability and reliability
includes
Pail cover, handle, high pressure control valve, universal swivel, coupler, 7 ft connecting hose, and follower plate
Maximum Output Pressure
6000 psi
Lube Outlet
SAE-6 O-Ring Port
Air Inlet NPTF (f)
1/4 in
Lubricant Type
Grease
Delivery
5 in3/min
Pump Type
Grease Pump
Pump Ratio
40:1
Air Supply Required
40 to 150 psi
Drum Size
25 to 50 lb
Pump Style
Portable
Weight
21.5 LB
EAN or UPC
95992098166
We're here for you
with Service Centers across the country - We have your back